ARECONT VISION | AV3155DN-1HK
AV3155DN with 10V - 50V DC Heater

MFR PART #  AV3155DN-1HK
PART #  395051
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

AV3155DN with 10V - 50V DC Heater

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features

  • All-in-one H.264 MegaDome Solution - integrated Megapixel camera, 4.5-10mm IR corrected Lens, 3-axis gimbal and IP66 Vandal-resistant Dome
  • Superior Low Light Performance : 1/2" CMOS Sensor
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Fast MegaPixl Image Rates 15 fps
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • PoE & Auxiliary Power: 12-48 V DC / 24 V AC

Specification Description

Pixel Density: 3.00 MP
Frame Rate: 15 fps
Full Field of View Resolutions: 2048(H)x1536(V) 3 megapixel 1024(H)x 768(V) 1/4 resolution
Horizontal Sensor Size: 6.7 mm
Vertical Sensor Size: 5 mm
Product Imaging: 3 megapixel CMOS image sensor 2048(H) x 1(V) pixel array 1/2" optical format 3.2 m pixel pitc h Bayer mosaic RGB filter Minimum illumination of: Color: 0.2 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 61 dB Maximum SNR 49 dB
Cropped Resolution: 1920x1200 WUXGA 1920x1080 HDTV-1080p 1600x1200 2 MP 1280x1024 1.3 MP 1280x720 HDTV-720p 1024x768 XGA 800x600 SVGA 704x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x240 SIF
Data Transmission: Video frame rate up - 15fps @ 2048x1536 - 20fps @ 1920x1200 - 22fps @ 1920X1080 - 24fpsfps @ 16 00x1200 - 32fpsfps @ 1280x1024 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
Programmability: Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 64 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectab le flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 32x32 pixel Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise can cellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
Mechnical: Easily adjustable 3-axis camera gimbal w ith 360 pan, 90 tilt and 360 z-axis Die-cast aluminum chassis with 4" polycarbonate dome bubble Total Unit dimensions: 5.5 x 4.9 in (H), bubble only: 4.0 x 2.4 in (H) 140.3 x 124.6 mm (H), bubble only: 102 x 61.8 mm (H) 2.0 lbs (0.91 kg)
Electrical: Ge neral purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption: 5 Watts maximum Heater Electrical - Voltage Input: 10V to 50V DC (separate power required) - Power Output : 10W Max - Switch: On: 17C (62.6 F), Off: 30 C (86 F)
Environment: IP66 weatherproofing standard Operating temperature: No heater: 0C (32F) to +50C (122F) With heater: -30C (-22F) to +50C (122F) Storage temperature: -20C (-4F) to +60C (140F) Humidity:

Tech Info

FCC, CE, RoHS, UL

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution 3 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.