
Description
5 Megapixel MJPEG Color Camera, 2592x1944, with DC Auto Iris
Must be a reseller to purchase this product
This part is discontinued by supplier with no suggested replacement.
Features
- Superior Low Light Performance : 1/2.5" CMOS Sensor
- Fast MegaPixel Image Rates: 9 fps
- Full or 1/4 Resolution
- Bit Rate Control
- Multi-Streaming
- Forensic Zooming
- Cost Efficiency
- PoE & Auxiliary Power: 15-48 V DC
Specification Description
Pixel Density: 5.00 MP
Frame Rate: 9 fps
Full Field of View Resolutions: 2592(H)x1944(V) 5 megapixel 1296(H)x968(V) 1/4 resolution
Horizontal Sensor Size: 5.7 mm
Vertical Sensor Size: 4.28 mm
Product Imaging: 5 megapixel CMOS image sensor 2592(H) x 4(V) pixel array 1/2.5 optical format 2.2 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color: 0.3 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 70.1 dB Maximum SNR 44.1 dB
Cropped Resolution: 2560x1600 WQXGA 2048x1536 3MP 19 20x1200 WUXGA 1920x1080 HDTV-1080p 1600x1200 2 MP 1280x1024 1.3 MP 1280x720 HDTV-720p 1024x768 XGA 800x600 SVGA 704x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x240 SIF
Data Transmission: Video frame rate up to - 9fps @ 2592x1944 - 12fps @ 2560x160 0 - 15fps @ 2048x1536 - 24fpsfps @ 1600x1200 - 32fpsfps @ 1280x1024 Motion JPEG with 21 levels of quality TFTP and HTTP image transmission protocols 100Base-T Ethernet Network Interface Multi-streaming: 8 non-identical streams
Programmability: Auto Exp osure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 64 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 32x32 pixel Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpne ss, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
Mechnical: 3"W (76 mm) x 2.5"H (63.5 mm) x 2.25"D (57mm) (w/o lens) 8.6 oz (243 grams) (w/o lens) C/CS lens mount
Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af DC input: auxiliary 15V-48V DC Power consumption 3 Watts maximum Optional DC AI connection
Environment: Operating temperature 0C (32 F) to +50C (122 F) Storage tempe rature -20C (-4 F) to +60C (140 F) Humidity 0% to 90% (non condensing)
Tech Info
FCC, CE and RoHS compliant
Specifications:
Compression Type | MJPEG |
---|---|
PoE | YES |
Environment | INDOOR / OUTDOOR |
Signal Process | IP |
Form Factor | BOX |
Position Type | FIXED |
Resolution | 5 MEGAPIXELS |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.