ARECONT VISION | AV5255AM-A
5 MP MegaDome2 Camera, 2592x1944, 14 fps, Day/Night, 3.6-9 mm Remote Focus, Remote Zoom Auto Iris Lens, Audio

MFR PART #  AV5255AM-A
PART #  484232
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The AV5255AM-A MegaDome 2 series network camera is part of Arecont Vision’s full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 2592x1944 megapixel resolution at full video frame ra tes of 14 fps. The AV5255AM-A camera line provides an all-in-one solution with integrated 5 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of binned mode, PSIA compliance, pr ivacy masking, extended motion detection and flexible cropping, the AV5255AM-A is a high sensitivity, PoE (IEEE 802.3af) compliant camera with Audio. Built with Arecont Vision’s massively-parallel MegaVideo technology, this camera offers over four tim es the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product


This pais discontinued by supplier with no suggested replacement.

Features

  • 5 MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris
  • 3-Axis Gimbal, IP66 and Vandal-resistant Dome
  • Fastest Frame Rate on the Market at 5MP Resolution: 14 fps @ 5MP
  • Audio
  • Binned Mode for Increased Low Light Performance
  • On-Cameraeal-Time Motion Detection and Privacy Mask
  • PoE & Auxiliary Power: 12-48V DC / 24V AC
  • Dual Encoder H.264 (MPEG 4, Part 10)/MJPEG
  • Bit Rate Control
  • Multi-Streaming

Specification Description

MegaDome 2 Series IP Camera With Audio

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution 5 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.