OPTEX | AX-100TFR
Wireless Photoelectric Detector, Battery Powered, Wall/Pole/Tower Mount, 3.6 Volt/13 Amp-Hr Lithium Battery, 3.6 Volt DC, 0.01 Ampere Alarm, 100’ Detection, For Indoor/Outdoor

MFR PART #  AX-100TFR
PART #  422068
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

100’ Wireless Photoelectric Detector with Inovonics EN-1941 transmitter and batteries. Product features a 5 year battery life, Triple tamper functions, Low Battery output and LED indication, Intermittent output function, rated IP55, operates within -4 F to 140F (-20C to +60C), 4 channel beam frequency selection, installed as Indoor/Outdoor, Wall/Pole/Tower mounts.

Features

  • Active Infrared Technology
  • Long Life Battery Operation (Batteries Included)
  • Easy Battery Replacement
  • Triple Tamper Functions
  • Low Battery Output and LED Indication
  • Intermittent Output Function
  • Battery Saving Time Function for Wireless Transmitters
  • table 4-Channel Beam Frequencies
  • 99 Percent Beam Blocking Stability
  • A.G.C Circuit
  • IP55 Structure
  • Adjustable Beam Interruption Time

Specifications:

Sales Category ELECTRIC DEVICE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.