AIPHONE | AX-DVF | 18104
Flush Vandal Video Door Station, Stainless Steel Faceplate
Description
Video Door Station - The AX-DVF is a vandal-resistant, flush mount door station used with the AX open voice, color video entry series. The unit is connected using CAT-5e cable and comes complete with mounting box to ease installation. The AX-DVF facepl ate
Must be a reseller to purchase this product.
Specification Description
Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980’ Master station to CEU: 980’
Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max. )
C
Specifications:
Type | DOOR STATIONS |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.