TOA ELECTRONICS INC | BS-678B
Cabinet Speaker, 6 Watt (100 Volt Line), 150 Hertz to 20 Kilohertz, 94 dB Sensitivity, 16 CM Dual Cone, 9.84" Width x 4.33" Depth x 7.48" Height, Black High Impact Polystyrene

MFR PART #  BS-678B
PART #  832651
Minimum 1 Each
Call for Availability

Description

The BS-678 is a double-cone type speaker with a wooden cabinet that has a stylish, compact and unobtrusive design and that delivers highly cost-effective performance. A push-in type input connector allows easy cable connections and bridge wiring. The s electable input impedance can be easily adjusted by changing the tap position of the unit’s transformer. The 6" (16cm) double cone speaker unit ensures high-quality sound, making the BS-678 models ideal for BGM and announcement applications. Model opti ons include white or black enclosures and with or without attenuator. The BS-678 can be installed in either a horizontal or a vertical orientation. Its structure permits direct wall installation with supplied screws. The front baffle can be easily moun ted on or removed from the cabinet by using the V-shaped spring attached to the baffle.

Features

  • Stylish, Compact and Unobtrusive Design
  • Quick and Easy Installation, Which Saves Time on Setting-Up
  • High Cost-Effectiveness
  • Horizontal/Vertical Installation
  • Ideally Suited for BGM and Announcements
  • Equipped with an Attenuator (BS-678T/678BT)

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.