PELCO | C10DN-6X
Network Camera, Compact, Fixed, Color, Day/Night, PAL, Ultra High Resolution, 540 TVL, CS Mount Auto-Iris Lens, 24 Volt AC/12 Volt DC, With 1/3" CCD Imager

MFR PART #  C10DN-6X
PART #  385218
Minimum 1 Each
Sign In For Inventory

Features

  • Compact Body Style
  • Day/Night with Automatic or Manual Control
  • 1/3 Inch Format CCD Imager
  • Digital Signal Processing
  • 540 TV Lines
  • On Screen Menu Configuration with Side Joystick
  • 4 Preset Application Profiles
  • 1 User Definable Profile
  • Automatic Whitece, Automatic Gain Control, Electronic Shutter Control and Backlight Compensation
  • Flicker Less Mode
  • Autosensing DC Drive Auto Iris
  • CS Lens Mount
  • Autosensing 24 Volt AC/12 Volt DC with Line Lock or Internal Synchronization
  • Long Distance Cable Compenson
  • Internal Top/Bottom Mount
  • Eclipser Function

Specifications:

Environment OUTDOOR
PoE NO
Resolution 540 TVL
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.