LEVITON | C1586-U48
Patch Panel C1 110 C5E 48 Port 2U

MFR PART #  C1586-U48
PART #  592541
Minimum 1 Each
Call for Availability

Features

  • Aesthetic design and customizable face make panels ideal for today’s most advanced networks
  • Panel face can be customized to feature any design, color, or logo
  • Made from advanced high-tech polymer - 10% stronger than standard 16 AWG metal patch panels, providing added support during termination
  • Panel includes two integrated patch cord managers that attach directly to the face of the panel, saving valuable rack space
  • Patch cord managers keep cables from obstructing view of port numbers
  • Integrated len overlays and protects port numbers and panel designs and includes built-in label holders for additional labeling options
  • Design complements the features of Opt-X Ultra fiber enclosures and Versi-Duct cable management system
  • Each panel kitted with two integrated patch cord managers and two rear cable management bars

Specifications:

Category CATEGORY 5E
Number of Ports 48
Rack Units 2
Termination 110
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.