CORNING | CAXISS-00100-C003
RJ45 Field-installable Connector Category 6

MFR PART #  CAXISS-00100-C003
PART #  675890
Minimum 1 Each
Call for Availability

Description

The field-installable RJ45 connector is suitable for industrial environments offering outstanding performance for the transmission of digital data signals up to 10GbE. It is used in multiple applications, most commonly telecommunications, Ethernet netw orking, IP surveillance, factory automation and control.

Features

  • Compliance with the new Class EA and IEEE 802.3an
  • Supports for PoE, PoE+ and UPoE applications
  • The connector can be used with flex and solid wire cables 0.4 - 0.76 mm (AWG 22-27)
  • Providing easy and fast installation without tools
  • Re-termination possie for multiple usage

Specification Description

IEC 60603-7-5:2010 ANSI/TIA/EIA-568-B.2-10Class UL94 V-0

Specifications:

Type RJ45
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.