CORNING | CAXXSV-02400-C001
1U Copper Patch Panel (24x Keystone), silver

MFR PART #  CAXXSV-02400-C001
PART #  509252
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The FutureCom patch panel is universally applicable for all 19" racks. This allows the free user-specific configuration of building and floor distributors.

The panel has a conductive front and integrated earthing or grounding points as well as two grounding lashes at the rear of the panel.

Features

  • niversally applicable for all 19" rack
  • Suitable for all Keystone modules
  • Quick mount feature for easy one-person installation
  • Conductive front panel
  • Integrated cable strain relief
  • Two standardised grounding lashes for flat plugs
  • Integrated earthingnts on the back side
  • Port numbering above and below ports
  • Space above ports can be used for customised labelling

Specifications:

Number of Ports 24
Rack Units 1
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.