PANDUIT | CC5E88IW
Mini-Com Cat 5e UTP RJ45 Coupler Module IW
Description
The Mini-Com Cat 5e UTP RJ45 Coupler Module is designed and 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. The coupler module is compatible with Mini-C om Modular Patch Panels and Faceplates. The coupler is off white.
Features
- Designed to exceed performance requirements of the ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D channel standards
- RJ45 8-position, 8-wire female to RJ45 8-position, 8-wire female pass-through module provides fast and easy plug and play connection of 6 and 8-position RJ45 patch cords
- No tools required
- 100% tested to ensure NEXT and RL performance and is individually serialized for traceability
- Contacts plated with 50 microinches of gold for superior performance
- Can be clearly identified with optional labels and icons
- Compatible with Mini-Com(TM) Modular Patch Panels and Faceplates; not suitable for surface mount box applications
Specification Description
UTP Universal Coupler Jack Module
Number Of Port: 1
Number Of Position: 8
Number Of Wire: 8
Color: Off White
Performance Level: Category 5e/Class D
Termination Style: Coupler
Wiring: T568A/T568B
Material: ABS
Dimension: 1.13 Inch Length x 0.62 Inch Width x 0.71 Inch Height (28.46 mm x 15.86 mm x 18.06 mm)
Tech Info
Exceeds Channel and Component Requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Standards at Swept Frequencies 1 to 100 MHz. Meets all Applicable ANSI/TIA-968-A Requirements, Meets IEC 60603-7, Meets Requirements of IEEE 802.3af and IE EE 802.3at for PoE Applications, UL 1863 Approved, RoHS Complaint
Specifications:
Category | CATEGORY 5E |
---|---|
Color | WHITE |
Number of Ports | 1 |
Wiring | T568B |
UNSPSC Code | 39121444 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.