CORNING | CCADGF-D1002-A030-C0 | CCADGF-D1002-A030
FutureCom D Patch Cord, FRNC, RJ45 - RJ45 Connector Gray, 3 m

MFR PART #  CCADGF-D1002-A030-C0  | CCADGF-D1002-A030
PART #  MM03M-COR5E-09
Minimum 1 Each
Call for Availability

Description

The application-neutral FutureCom D patch cords have four stranded pairs sheathed with a foil shield (F/UTP) and additional with a braid shield (SF/UTP). They are assembled with a shielded RJ45 connector on each end. The zero halogen patch cords (LSZH) are non-corrosive according to IEC 60754-2 (FRNC) and EN 50267, low smoke according to IEC 61034 and EN 50268 and flame retardant according to IEC 60332-1, Category B and EN 50266-2-1. They are available in various lengths and colors.

Features

  • SF/UTP flex cable, specified up to 300 MHz
  • Application-neutral due to using all four pairs of RJ45 connectors
  • Minimum surface transfer impedance of cable (<10 mO/m at 10 MHz)
  • Outstanding transmission characteristics according to class D (ISO/IEC 11801Ed.2.2) link specification
  • Category 5 / 5e

Specifications:

Category CATEGORY 5E
Color GREY
Connector Type RJ45 TO RJ45
Lengths 3 M | 9.84 FT.
Type PATCH CORDS
Shielded S/FTP - SCREENED/FOILED TWISTED PAIR
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.