CORNING | CCH-CP12-A9
Closet Connector Housing (CCH) Panel, LC adapters, Duplex, UPC, 12 fiber, Single-mode (OS2)

MFR PART #  CCH-CP12-A9
PART #  242436
Minimum 1 Each
Sign In For Inventory

Description

Corning closet connector housing panels (CCH-CP) are offered in a variety of fiber counts for use with LANscape solutions hardware products for a "one-size-fits-all" approach. Used with factory-installed or field-installable connectors, these panels pr ovide interconnect or cross-connect capability in a housing at main cross-connects, intermediate cross-connects, telecommunication rooms or work areas. Available with a variety of industry-standard adapter types, the CCH-CP provides an efficient way to securely mate two connectors and offers multimode and single-mode applications.

Applications

Enterprise Networks, Data Center LAN/SAN

Features

  • Universal design approach
  • One-size-fits-all LANscape Solutions housings Broadest range of fiber count and adapter types
  • Solutions for all needs Colored icon labeling
  • Easy connector identification

Specification Description

Fiber Category: Single-mode (OS2)
Product Type (FOH): Panels and Modules
Connector Polish: UPC
Fiber Count: 12
Number of Adapters per Panel: 6
Adapter Housing Color: Blue
Adapter Housing Material: Composite
Adapter Insert Material: Ceramic
Adapter Type: LC duplex

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Connector Type LC
Fiber Count 12
Enclosure Type LANSCAPE (CCH/WCH)
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.