PANDUIT | CFAPPBL1A
Fiber Patch Panel Angled Black 1 RU

MFR PART #  CFAPPBL1A
PART #  398195
Minimum 1 Each
Sign In For Inventory

Description

The angled fiber patch panel is used with FMT1A and FMT2A trays and holds up to four Opticom Cassettes or FAP adapter panels. It is compatible with all 19’ wide EIA rack mount installations, is black powder coated steel, and fits in a 1 RU footprint.

Applications

Provide a flexible and modular system for managing fiber termination, connections, and patching for all applications and offer the industrys highest patch field density and fiber counts for all fiber

Features

  • Mount to standard EIA 19" rack rails
  • Standard version holds both QuickNet(TM) Fiber Optic Cassettes and Opticom(TM) Fiber Adapter Panels
  • Angled version holds Opticom(TM) Fiber Adapter Panels and matches Mini-Com(TM) Angled Patch Panel profile
  • Use with Opticom(TM) Rack Mount Fiber Trays to protect fibers and terminations

Tech Info

RoHS compliant

Specifications:

Loaded UNLOADED
Type RACK MOUNT
UNSPSC Code 43223337

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.