PANDUIT | CMR19X84NU
Standard Rack - Numbers Up - 84" High (2134mm)

MFR PART #  CMR19X84NU
PART #  341708
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

EIA rack, aluminum, numbered up, 84.0 in. H x 20.3 in. W x 3.0 in. D - 45RU

This part has been discontinued by the supplier. Use 480683 as a suggested replacement.

Features

  • Rack space identification allows quick and easy location of rack mount items
  • Rack is UL Listed for 1,000 lbs. load rating
  • Double-sided #12-24 EIA universal mounting hole spacing
  • 24 #12-24 mounting screws included
  • Can be used with all Panduit cable magement and patch panel products in addition to any industry standard 19" components
  • Paint piercing washers included to electrically bond rack for simplified grounding. For the complete grounding solution, see the StructuredGround(TM) Kits for Racks

Specifications:

Color BLACK
Mounting Width 19"
Height GREATER THAN 6’ TO 7’
Material ALUMINUM
Type TWO-POST
Rack Units 45U
Seismic Rating NO
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.