COMNET COMMUNICATION NETWORKS | CNGE2+2SMSPOEHO
Ethernet Switch, Self-Managed, Gigabit, 2 SFP FX, 2TX, 4-Port, 24 Volt AC, 48 to 56 Volt DC, 126 Watt, 4.1" Width x 1.46" Depth x 3.7" Height, With 60 Watt of PoE+

MFR PART #  CNGE2+2SMSPOEHO
PART #  660082
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Supports LLDP (Link Layer Discovery Protocol)
  • Electrical Ports Support Auto-Negotiation for 10 Meterbps, 100 Meterbps or 1000 Mbps, Full Duplex or Half Duplex Data
  • SFP Ports Support 100 or 1000 Mbps Full Duplex Data
  • SFP Ports Compatible with Copperlin CL-SFP Modules
  • PoE Status Monitoring and Automatic Reboot Function+
  • Event Notification Through Snmp Traps and Relay Output
  • Supports 10K Bytes Jumbo Frame
  • Device Binding Security Function
  • Port Guardian Prevents Network Intrusion Through Intelligent sical Port Lockout
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

Device Technology MIXED
No Exp Modules/Slots 1-2
Number of Ports 1-4
Type of Device STANDALONE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.