COMNET COMMUNICATION NETWORKS | CNGE26FX2TX24MSPOE1
Ethernet Switch, Managed, 52 Gpbs, 100 to 240 Volt AC, 50/60 Hertz, (22) 10/100/1000 Base-TX, (2) Gigabit Combo Ports, (2) 100/1000 Base-FX with PoE+, 1000 Watt Power Supply

MFR PART #  CNGE26FX2TX24MSPOE1
PART #  732847
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Supports IPV6 New Internet Protocol Version
  • IGMP V2/V3 (IGMP Snooping Support) for Filtering Multicast Traffic
  • Supports Application-Based Qos Management
  • Supports Device Binding Security Function
  • Supports IP-Based Bandwidth Management
  • Supports LLDP (k Layer Discovery Protocol)
  • Supports Private VLAN
  • Supports Multiple Redundant Network Rings
  • Supports Jumbo Frame up to 9.6K Bytes
  • HTTPS/SSH Protocol to Enhance Network Security
  • Supports SNTP Client
  • Supports ACL and 802.1X User Authentication for Sety
  • Power Supply for Switch Operation and PoE Power Sourcing is Completely Self-Contained within the Switch
  • Fastest Redundant Ethernet Ring
  • C-Ring
  • Recovery Time Less than 30 Millisecond, with up to 250 Switches within the Ring
  • Low-Profile 1 RU (1.75-h) High Rack-Mountable Chassis Mounts within any Standard 19-Inch Equipment Rack
  • Multiple Warning Notifications for Unexpected Events
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

Device Technology 10GIGABIT ETHERNET
Number of Ports 13-24
Type of Device CHASSIS SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.