COMNET COMMUNICATION NETWORKS | CNGE2MCPOEM
Ethernet Media Converter, 2-Port, 10/100/1000 Mbps Ethernet, 48 Volt DC, 1 Ampere, 4.1" Length x 3.7" Width x 1" Height, With High Power PoE

MFR PART #  CNGE2MCPOEM
PART #  448465
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Must be a reseller to purchase this product.

Features

  • Optical Port Supports 1000 Mbps Full Duplex Data
  • 10/100/1000 Mbps Ethernet 10/100/1000 Base-T/Tx Electrical Port 1000 Base-Fx Optical Port
  • LED Indicators
  • Electrical Port Supports Auto-Negotiation for 10 Mbps, 100 Mbps or 1000 Mbps, Full Duplex or HalfDup

Specifications:

Capacity 4 CHANNEL
Type TRANSMITTER
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.