COMNET COMMUNICATION NETWORKS | CNGE3FE8MS
Managed Layer 2+ Ethernet Switch 3 SFP + 8 Electrical Ports

MFR PART #  CNGE3FE8MS
PART #  894634
Minimum 1 Each
Call for Availability

Description

The ComNet CNGE3FE8MS[POE][HO] has three 100/1000Base-FX SFP ports and eight 10/100Base-TX ports. Two of the SFP ports support 2.5 Gbps SFPs for high speed communication in bandwidth intensive applications.

Must be a reseller to purchase this product.

Features

  • Fast Redundancy/Recovery MSTP/RSTP/STP (IEEE802.1s/w/D) and ERPS G.8032
  • Supports IPV6 new internet protocol version
  • Provided HTTPS/SSH protocol enhances network security
  • Supports Device Binding security function
  • Supports SNMP v1/v2c/v3 & RMON & 802.1VLAN Network Management
  • Supports ACL and 802.1x User Authentication for security
  • Multiple notifications warn of unexpected events
  • Supports IP-based bandwidth management
  • Supports application-based QoS management
  • Supports 2.5 Gbps SFP modules for higheed communication

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.