
COMMSCOPE SYSTIMAX SOLUTIONS | CPC5562-03F015 | CPC5562-03F015
24 AWG, 1 PAIR STRANDED, CABLE ASSEMBLY WITH 110 TERMINATIONS CAT 6 VISIPATCH T568A WIRING 4.5 METER COLOR GRAY COMCODE: CPC5562-03F015
Specification Description
U/UTP Patch Cord
Cord Length: 15 ft
DC Resistance: 0.30 Ohm Maximum
Environmental Space: Non-Plenum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Cable Type: U/UTP (Unshielded)
Interface: VisiPatch (Connector A and B)
Jacket Color: Dark Gray
Interface Feature: Standard (Connector A and B)
Conductor Type: Stranded
Material: Copper Alloy, Polycarbonate
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 200 Times Minimum
Plug Retention Force: 4 lbf (18 N) Minimum
Wiring: VisiPatch
Pair Quantity: 1
Includes: 848202800|1074C DG 1/24 RVAR (Product Component - Not Orderable) GigaSPEED XL 1074C Category 5e U/UTP Cable, Non-Plenum, Dark Gray Jacket, 1 Pair Count, Variable Length, Reel
Contact Material: Phosphor Bronze
Contact Plating: Gold 2 - 5 Micro-Inch (0.051 - 0.128 Micron), Nickel 75 Micro-Inch (1.91 Micron)
Specifications:
Category | CATEGORY 6 |
---|---|
Color | GREY |
Connector Type | 110 TO 110 |
Lengths | 15 FT. | 4.57 M |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Type | PATCH CORDS |
UNSPSC Code | 43223303 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.