IONODES | CR47-H4000 | ION-IPRD-1-0073
CIRRUS CR4 Series IP Recording Appliances (NVR) - High Performance IP Recording Appliance INTEL Core i7, 4TB, SSD Boot Drive, up to 64 MP Cams

MFR PART #  CR47-H4000  | ION-IPRD-1-0073
PART #  644223
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Must be a reseller to purchase this product.

THIS PART HAS BEEN DISCONTINUED BY THE SUPPLIER.

Features

  • Compact and powerful - Powered by the latest 3rd Generation Intel Core(TM) i7 Processor Technology
  • Local video playback - Display up to 16 HD streams locally
  • Record and manage up to 64 cameras - Run your choice of VMS software
  • Full featured operatingsystem - Runs Windows Embedded Standard 7
  • Multi storage options - Up to 4TB of internal storage, external storage via USB 3.0 / Gigabit LAN
  • Management software - Full suite of web based management software
  • Quick Setup Wizard - Automated VMS platform dployment
  • Pre-Loaded VMS Packages - Genetec, Milestone, Exacq, Avigilon and more

Specifications:

Audio NO
Mount Type RACK
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.