TRIPP LITE | CS16USB
16-Device USB Charging Station Cabinet with Sync for iPad and Android Tablets, Wall-Mount Option, Black

MFR PART #  CS16USB
PART #  670920
Minimum 1 Each
Call for Availability

Description

From education to business, in settings as diverse as the hospital room and the factory floor, mobile devices have transformed every organization. As tablet usage increases, charging and storing dozens of these valuable devices in limited space becomes a

Applications

Compatible with all devices that charge via USB, including tablets (such as iPad, Android(TM), Kindle(TM), Kindle Fire(TM) and Surface(TM) models), select ultra-portable notebooks (such as select Chromebook(TM) and MacBook models) and mobile phones ( suc

Features

  • Fast Charging
  • 16 USB ports provide fastest charging supported by each device, up to 2.4A per port
  • Recommended for iPad, Android(TM), Surface(TM) and Kindle(TM) tablets
  • Also charges mobile phones and other USB devices
  • Detachable 10 ft. AC input cord th NEMA 5-15P plug
  • Convenient Syncing
  • USB sync uplink port connects to host computer for wired syncing
  • Compatible with wireless syncing
  • Supports simultaneous syncing and charging (up to 1.5A per port during wired syncing)
  • Comprehensive Protection
  • Sy steel construction and powder-coated finish promote long-term durability
  • Doors lock with included keys to help prevent device theft, damage or tampering
  • Flow-through ventilation helps prevent devices from overheating
  • Coated shelf shields devices fro scratches and scuffs
  • Flexible Configuration
  • Ships fully assembled
  • Supports mounting to wall, desk, table, counter or floor
  • Door opens 180 degrees for improved device and service access
  • Removable dividers accommodate thicker devices
  • Firmware upgradrt for future updates

Specifications:

UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.