COMNET COMMUNICATION NETWORKS | CWFE2SCS2
Commercial Grade 100 Mbps Media Converter, SM, 2 Fiber, SC Connector, Power Supply Included

MFR PART #  CWFE2SCS2
PART #  511422
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The ComNet CWFE2SC(M)(S)2 Ethernet 2 portmedia converters are designed to transmit and receive10/100 Mbps data over multimode or single modeoptical fiber. The electrical interface will Auto-Negotiateto a 10 Mbps, or 100 Mbps Ethernet rate without anyad justments. The optical interface operates at a 100Mbps Ethernet rate. These media converters arecommercial grade for light industrial use.

Must be a reseller to purchase this product.

Features

  • Commercial Grade
  • 10/100 Mbps Ethernet
  • 10/100 BASE-T/TX electrical port
  • 100 BASE-FX optical port
  • Electrical port supports Auto-Negotiation for 10 Mbps or
  • 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Autc MDI/MDI-X crossover
  • Distances up to: 3 km (2 miles) Multimode
  • 30 km (18.6 miles) Single Mode
  • Transparent to data encoding/compatible with major
  • data protocols
  • Ambient operating temperature range: 0 50C
  • Voltage transient protection on all power signal
  • input/output lines provides unconditional protection
  • from power surges and other voltage transient events.
  • No in-field optical adjustments required
  • LED Indicators
  • IEEE 802.3 compliant
  • 5 Year Warranty

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 10/100BASE-T
UNSPSC Code 43222608

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.