INTERLOGIX | D7120WDMB-R3
10/100 Ethernet Transceiver, MM Laser, 1 Fiber, "B" End (1550/1310 nm), Rack Mount

MFR PART #  D7120WDMB-R3
PART #  272179
Minimum 1 Each
Sign In For Inventory

Description

The IFS D7100 Series ethernet transceiver is designed to transmit and receive 10 or 100 Mbps data over multimode or single-mode fiber. The IFS D7100 Series will function as a 10 Mbps Ethernet link, or as a 100 Mbps Ethernet link without any adjustments . The D7100 Series is environmentally hardened to operate in extreme temperatures. Status indicating LED’s for power and data type are present at the RJ-45 connector and at the fiber optic transceiver end. Plug-and-Play design ensures ease of installat ion requiring no electrical or optical adjustments. The modules are available in either stand-alone or rack mount versions.

Specifications:

Type TRANSMITTER
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.