DANTECH ELECTRONIC ENGINEERING | DA890INQUADSW
Large indoor Power Centre with integrated network switch for AXIS A1001 Network door controller

MFR PART #  DA890INQUADSW
PART #  10054682
Minimum 1 Each
Sign In For Inventory

Description

Easily install an AXIS A1001 Network door controller within the mild steel wall mount secure enclosure with tamper monitoring of the DA890 for professional installations. Choose between mains or PoE+ to provide power for the controller and locks. All o f the DA890 Power centre range provide battery back-up support providing uninterrupted power during power failures, signalling contacts for mains power failure and low-battery monitoring in addition to providing lock power controlled by the A1001 Netwo rk door controller. PCB jumpers enable simple configuration of the system. Select 12V or 24V DC power for locking systems, control and choose which outputs are switched on or off when signalled by a fire panel or other system.

Specifications:

Product Type POWER SUPPLY ACCESSORY
Sales Category POWER SUPPLY
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.