TRIPP LITE | DDR1327DCS
Dual Full Motion Flex Arm Desk Clamp for 13" to 27" Monitors

MFR PART #  DDR1327DCS
PART #  781373
Minimum 1 Each
Call for Availability

Description

The VESA-compliant DDR1327DCS Dual Full Motion Flex Arm Desk Clamp attaches to your desk, table or workstation, allowing you to mount two monitors above it and free up valuable workspace. Ideal for home and office, the DDR1327DCS fits most flat-panel d isplays from 13 to 27 inches.Dual swivel arms can be independently adjusted for angle and height to give you maximum flexibility in positioning your monitors to fit your environment and comfort level. Move a screen closer to you, or push both screens o ut of your way when not in use. A 180 swivel and -80 to +90 tilt capability minimizes glare and provides comfortable viewing from multiple angles. A 360 rotation lets you view your monitors in portrait or landscape orientation.Durable clamp attache s to most flat surfaces up to 2.4 inches thick for a firm grip. Each swivel arm supports up to 22 pounds. The durable all-metal frame with scratch-resistant powder-coated finish tolerates frequent handling and blends with any décor. Conforms to VESA-co mpliant displays with any of the following mounting hole patterns: 75 x 75 mm and 100 x 100 mm.

Features

  • Attaches to Most Desks, Tables and Workstations
  • Clamps securely to most flat surfaces from 0.4 in. to 2.4 in.
  • Fits most flat-panel displays from 13 to 27 in.
  • Dual swivel arms adjust independently for angle and height - Note: Arms adjust independently nd cannot be positioned directly across from each other
  • Ideal for home and office use
  • Convenient One-Touch Adjustment
  • 180 swivel and -80 to +90 tilt capability provides comfortable viewing from multiple angles
  • Full 360 rotation for viewing in porait or landscape orientation
  • Durable Metal Construction
  • Each swivel arm supports up to 22 lb.
  • Scratch-resistant powder-coated finish blends with any décor
  • Mounting hardware included
  • VESA Compliance
  • Supports the following VESA mounting hole patterns x 75 mm and 100 x 100 mm

Specifications:

Type STORAGE AREA NETWORK
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.