TRIPP LITE | DDR1327SDFC
Dual Full Motion Flex Arm Desk Clamp for 13" to 27" Monitors

MFR PART #  DDR1327SDFC
PART #  640202
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s VESA-compliant DDR1327SDFC Flex Arm Dual Desk Clamp frees up valuable space in your workstation. The unique flexible design offers an exceptional range of motion. Increase workday productivity with flexible arms that allow monitors to be placed back to back for use by more than one person. You can bring the screen closer with you need or move out of the way when you don’t and space between the monitors is also fully adjustable. It features convenient one-touch display adjustment wi th tilt, swivel and rotation capabilities and fits most 13- to 27-inch flat-panel displays. Its durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any décor. It comes with al l necessary mounting hardware, and each mount supports weights of up to 22 lbs. For peace of mind, the DDR1327SDFC comes backed by a 5-year warranty.

Applications

Durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any décor

Features

  • Attaches to Most Desks, Tables and Workstations
  • Clamps securely to most flat surfaces from 0.4 in. to 3.5 in.
  • Fits most flat-panel displays from 13 to 27 in.
  • Dual swivel arms adjust independently for angle
  • Ideal for home and office use
  • Convenient Onouch Adjustment
  • 180 swivel and -15 to +15 tilt capability provides comfortable viewing from multiple angles
  • Full 360 rotation for viewing in portrait or landscape orientation
  • Durable Metal Construction
  • Each swivel arm supports up to 22 lb.
  • Scratresistant powder-coated finish blends with any décor
  • Mounting hardware included
  • Display cables attach to mount to reduce clutter
  • VESA Compliance
  • Supports the following VESA mounting hole patterns: 75 x 75 mm and 100 x 100 mm

Specification Description

Convenient one-touch display adjustment with tilt, swivel and rotation capabilities and fits most 13- to 27-inch flat-panel displays

Tech Info

5-year warranty

Specifications:

Type CLAMPS
UNSPSC Code 31162606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.