PANDUIT | DNF18-250FIB-M
Panduit DNF18-250FIB-M Female Disconnect

MFR PART #  DNF18-250FIB-M
PART #  PAN-DNF18-250FIBM
Minimum 1 Pack
Call for Availability

Description

The DNF18-250FIB-M Pan-Term Disconnect is a fully insulated, female disconnect with a funnel entry. The internal wire stop assures proper wire insertion length into the terminal barrel for a higher quality connection, and the funnel entry allows for fa ster wire insertion and lower installed cost. The disconnect can be inserted and removed from the male tab without the use of additional tools.

Features

  • Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost
  • Fully insulated design provides protection from electrical shorts
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection
  • UL Flammability UL 94V-2/HB, maximum insulation temperature 221F (105C)
  • Coupler, male, and female parts sold separately

Tech Info

UL 310, CSA 22.2 No.153

Specifications:

Type COPPER - OTHER
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.