PANDUIT | DP48688TGY
Cat 6 Punchdown Patch Panel 48 Ports 2 RU Black

MFR PART #  DP48688TGY
PART #  311399
Minimum 1 Each
Call for Availability

Description

The DP6 PLUS Flat Cat 6 Punchdown Patch Panel terminates 4-pair, 22’"26 AWG, 100 ohm unshielded twisted pair cable with an industry standard single wire 110 punchdown tool. The Cat 6 patch panels mount to 19 inch and 23 inch racks and include 48 ports. Each module is 100% factory tested to exceed industry standard performance requirements and is individually serialized for traceability. The panel includes space for labeling. This punchdown patch panel is 2 RU, made of steel, and is black.

Tech Info

IP5

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 48
Rack Units 2
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.