TRIPP LITE | DTEL2
Network Dataline Surge Protector 120V / 230V RJ11 / RJ45

MFR PART #  DTEL2
PART #  200117
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s DTEL2 surge suppressor is designed to protect data and communications equipment against AC transients caused by lightning, electrostatic discharge and ground surges that can enter equipment from the signal lines or chassis ground. The DTEL 2 features RJ45/RJ11 plugs for modems, telephone lines and answering or fax machines.

Protects against the effects of electrostatic discharge, faulty wiring and lightning
Comes with RJ11 telephone patch cable

Applications

Ideal for modems, fax and answering machines

Features

  • RJ11/RJ45 2-line dial-up surge protector
  • Protects against the effects of electrostatic discharge, faulty wiring and lightning

Specification Description

Network Surge Suppressor
Circuit Breaker (Amp): 250 Amp
Recommended Electrical Service: 120 Volt, 230 Volt
Input Connection Type: RJ11/RJ45
Clamping Voltage: 260 Volt RMS
Telephone/DSL Protection: Yes
Telephone/DSL Protection Details: 1 Line
Cablex) Protection: No
Network (Ethernet) Protection: No
Additional Dataline Protection: 4,5 And 3,6 Pairs

Specifications:

Number of Outlets OTHER
Type STAND ALONE PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.