DEHN INC | DV M TNS 255 FM | 951405
DEHNventil Modular Lightning Current/Surge Arestor for TN-S Systems (4+0 Configuration), 230V/400V, Type 1 and Type 2 SPD, w/ Floating Remote Signaling Contact

MFR PART #  DV M TNS 255 FM  | 951405
PART #  1003331
Minimum 1 Each
Call for Availability

Features

  • Prewired spark gap based combined lightning current and surge arrester consisting of a base and plug in modules.
  • Maximum system availability and reliability due to the RADAX Flow follow current limitation.
  • No tripping of 20amp gL/gG fuses up to short circuit currents of 50kA.
  • Discharge capacity of 100kA with 10/350 microsecond lightning waveform.
  • Capable of protecting terminal equipment.
  • Operating state and fault indication with indicator flag and/or optional remote contact in base.
  • Easy replaceme of protection modules requires no tools due to lock in system.
  • Are coordinated with other Dehn Redline products to meet BS7671 amendment 1

Specifications:

Type SURGE PROTECTOR
UNSPSC Code 39121601

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.