
Description
The FiberRunner Cable Routing Channel is used in a cable routing system and designed to route cables vertically in an efficient matter to protect and separate the cable. The channel is 4.10 inches H x 6 feet L x 4.25 inches W (104.1mm x 1.8m x 107.9mm) . The slotted wall channel is ideal for high performance and secure installations.
Applications
(1)The Fiber-Duct 4X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling.(2) It is Suited for Data Center Applications where Cable is Routed from Distri
Features
- Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
- Snap on non-slip covers
- Compatible with Panduit(TM) FiberRunner(TM) 2x2, 4x4, 6x4 and 12x4 Routing Systems
- For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Tech Info
UL Listed to 2024A, GR-63-CORE, RoHS Compliant
Specifications:
Components | CHANNEL |
---|---|
Fiber Duct H x W | 4" X 4" |
Finish | YELLOW |
Type | CABLE ROUTING / WIRING DUCT |
UNSPSC Code | 39131712 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.