CORNING | EDGE8-CP16-V3
EDGE8 Adapter Panels, MTP16F, RPS, 2 port panel with 2 aqua adapters

MFR PART #  EDGE8-CP16-V3
PART #  675002
Minimum 1 Each
Call for Availability

Applications

Data Center

Features

  • Installation
    Can be installed or removed from the front or rear of a housing Key identifiers
    Gray color for easy identification as a Base-8 component Network upgrades
    Facilitate in easy-open containers 32-fiber Panel
    Provide MTP connect ion points between trunks and harness or extender trunks 12 color-coded mechanical key positions
    Prevents mismatch of networks Keyed and non-keyed connectors and adapters
    Provide security in network panel Adapter options
    Adapters are colore d to provide network segmentation

Specifications:

Connector Type MTP
Fiber Count 16
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.