
Description
The LC fiber adapter panel is OS1/OS2 and is loaded with twelve LC duplex fiber optic adapters. The fiber optic adapters are blue with zirconia split sleeves.
Applications
Used with Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 fo r cross connects in main distribution, horizontal distribution, and equipment distribution areas
Features
- Snap quickly into the front of all Opticom(TM) components
- Loaded panels available with MPO/MPO, LC, SC, ST, MT-RJ or FC adapters
- LC fiber adapter panels are Sr./Jr. to conserve enclosure space
- Choice of phosphor bronze or zirconia ceramic split sleeve
Specification Description
Fiber Adapter Panel
Number Of Ports: 12
Sleeve Type: Split
Sleeve Material: Zirconia Ceramic
Includes: Loaded With (12) Blue LC OS1/OS2 9/125 um Duplex Multimode Fiber Optic Adapters
Dimension: 4.30 Inch Length x 1.39 Inch Width x 1.73 Inch Depth (109.1 mm x 35.3 mm x 48 mm)
Tech Info
RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements
Specifications:
Connector Type | LC |
---|---|
Enclosure Type | OPTICOM |
Fiber Count | 24 |
UNSPSC Code | 43223328 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.