PANDUIT | FAPH0812BLMPO
Opticom Fiber Adapter Panel 8 Key-Up/Key-Down MPO Adapters
Description
MPO/MPO* FAP loaded with six MPO/MPO* fiber optic adapters; silkscreened for horizontal orientation of 12-fiber MPO or MPO* connectors.
Applications
Designed for multimode or single-mode MPO connectors, patch cords, or cable assemblies
Features
- Loaded with TIA/EIA-604 FOCIS-5 compliant adapters
- Exceed TIA/EIA-568-C.3 requirements
- Silkscreened for horizontal or vertical orientation
- Designed for multimode or single-mode MPO or MPO* connectors, patch cords, or cable assemblies
- Snap quickly into the
Specification Description
MPO Fiber Optic Adapter Panel
Color: Black
Includes: Loaded With Eight Key-Up/key-Down MPO Fiber Optic Adapters; Oriented Horizontally
Dimension: 4.30 Inch Length x 1.4 Inch Width x 0.8 Inch Depth (109 mm x 35 mm x 21 mm)
Tech Info
RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements
Specifications:
Connector Type | MTP |
---|---|
Enclosure Type | OPTICOM |
Fiber Count | 8 |
UNSPSC Code | 43223328 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.