CHIEF MANUFACTURING | FCA800
Fusion 8" Above/Below Shelf for Large Displays

MFR PART #  FCA800
PART #  853994
Minimum 1 Each
Sign In For Inventory

Description

Install this accessory to add AV components or video conferencing equipment with your display. The FCA800 is compatible with all Fusion Series mounts. Carts Stands Ceiling Wall Dimensions and specifications dependent on application type: wall, ceiling, freestanding. 8" (203 mm) wide shelf sits above or below display to hold AV components Lip on end of shelf prevents components from sliding off Height extension range from 12.9 - 19.2" (327 - 487 mm) from center of TV to shelf Height adjustable for 37 to 70" displays TAA Compliant

Features

  • 8" wide shelf sits above or below display to hold AV components
  • Lip on end of shelf prevents components from sliding off
  • Height extension range from 12.9 - 19.2" from center of TV to shelf
  • Height adjustable for 37 to 70" displays

Tech Info

TAA

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.