COMMSCOPE | FGS-KTW1-C | FGS-KTW1-C
2x2 vertical slotted duct kit, 6-feet

MFR PART #  FGS-KTW1-C  | FGS-KTW1-C
PART #  210326
Minimum 1 Each
Call for Availability

Description

FiberGuide is a raceway system designed to protect and route fiber optic patch cords, multi-fiber cable assemblies and intrafacility fiber cable (IFC) to and from fiber splice enclosures, fiber distribution frames and fiber optic terminal devices. Fib erGuide ensures a two-inch minimum bend radius is maintained throughout the system. Tool-less, Snap-Fit(TM) junctions, cover options significantly reduce the amount of time required for installation.
The FiberGuide system is a complete set of products designed and manufactured to ensure total off-frame protection and ease of use. Basic components include horizontal and vertical straight sections, horizontal and vertical elbows, downspouts, junctions and numerous support hardware and flex-tube kits.

Applications

Ideal for smaller installations or for vertical routing of a maximum of four hundred 2 mm fiber optic patch cords. All 2x2 FiberGuide products are shipped with covers.

Features

  • Speed of installation: FiberGuide systems feature a variety of products that allow for quick and easy installation. Express Exit(TM) drops as well as tool-less products including Snap-Fit(TM) junctions, snap-on covers and new hinged cover options save valuable time for installers.
  • Speed of deployment: the Express Exit system enables new drops to be added or removed quickly and easily. A drop can be added into a fully loaded raceway in seconds - without cutting.
  • Raceway flexibility: FiberGuide features 38 support structures, over 75 fittings, multiple drop options and several other components to suit any application you create.
  • Fiber protection: CommScope’s expertise translates into maximum protection for your network. Two-inch minimum bend radiu s is maintained throughout the system regardless of the raceway size.
  • Strength and durability: 100% raceway reliability - stands up to any challenge.

Tech Info

Formally an ADC Krone part.

Specifications:

Components ACCESSORIES
Finish YELLOW
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131712

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.