LIFESAFETY POWER | FPO150-BOXED
DC Power Supply/Charger, Network Ready, 120/230 Volt AC 170 Watt Input, 12 Ampere 12 Volt DC/6 Ampere 24 Volt DC, 150 Watt, 66 BTU/Hr, 8.25" Width x 2.5" Depth x 5.5" Height

MFR PART #  FPO150-BOXED
PART #  477625
Minimum 1 Each
Call for Availability

Features

  • Fire Alarm Interface (FAI) User Programmable Fail-Safe or Fail-Secure Operation
  • Battery Charging 2A Independent Charging Circuit Meets Stricter UL Output Tolerance Reqts, Microprocessor Dual Rate Charging Restores Battery Sets from 4 to 80 Ah, Automati c Switch Over to Battery When AC Fails, Zero Voltage Dropout on Battery Transfer
  • Protection Over Load Protection/Short Circuit Protection, Over Temperature Protection, AC Line Transient Voltage Protection (Passing 6 Kilovolt Ring Wave Test)
  • Supervision-AC Fail (Form C Contacts), System Fault (Form C Contacts) May be Triggered by Low/No Battery, Short to Earth Ground and Power Supply Failure
  • Visual Indicators AC Input, DC1, DC2 Output, Fire Alarm Activation, AC Fault, System Fault, Short to Earth Gro und, Reverse Battery Polarity
  • Reporting and Monitoring-Programmable AC and System Fault Delays
  • Fire Alarm Interface for Egress Lock Control
  • Cumulative AC and System Fault Counters (User Resettable)
  • Total Battery Service Hours (User Resettable)
  • Totalwer Supply Run-Time Hours
  • Network or PC Reporting of All System Conditions Requires DL1 USB Cable for PC Interface, Requires Netlink Module for WAN/LAN Connection
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

Product Type BOXED POWER SUPPLY
Sales Category POWER SUPPLY
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.