FLUKE NETWORKS | FQM-100-M | 4774949
Fiber Quickmap Kit, Multimode Fault Finder

MFR PART #  FQM-100-M  | 4774949
PART #  711484
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Fiber Quick Map works on multimode optical fiber to find high loss connections and the end of the fiber. It provides more information than a simple Visual Fault Locator (VFL), but is typically faster and easier to use than a Optical Time Domain Refle ctometer (OTDR). This model includes; multimode fiber fault locator unit, screw on interchangeable SC adapter, UPC-UPC 2-meter patch cord, carrying case, 4-language Quick Reference Guide (manuals in 9 languages available on-line), safety instruction manual, and batteries

Features

  • Measure up to 1,500 meters / 4,921 feet of fiber optic cable, 50/125µm and 62.5/125µm at 850nm output wavelength
  • Quick set-up. Connect your fiber and press the Test button. No lengthy set-up necessary
  • Find problems quickly. Six-second test time - no more blind troubleshooting that can waste hours
  • Key information visible on a large display; power loss in db and distance in meters or feet
  • Removable SC adapter is easily cleaned. Optional LC, ST and FT interchangeable adapters are available

Specifications:

Type VISUAL FAULT FINDERS
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.