PANDUIT | FQMAP65BL
QuickNet Fiber Adapter Panel SFQ 6 MPO Type A

MFR PART #  FQMAP65BL
PART #  443711
Minimum 1 Each
Sign In For Inventory

Description

The QuickNet SFQ MPO Fiber Adapter Panel " Type A features 6 MPO key-up/key-down adapters. It snaps quickly into the rear of QuickNet Patch Panels for easy network deployment and quick migration. It is black and comes with installed dust caps.

Applications

Used in high-density network applications as specified in the Data Center Cabling Standard TIA 942 for cross connects in main distribution, horizontal distribution, and equipment distribution areas.

Features

  • Loaded with TIA/EIA-568.C3 suggested color identification scheme

Specification Description

Fiber Optic Migration Adapter Panel
Color: Black
Connector Type: MPO Adapter (1 Type)
ETIM Number: EC001134
Dimension: 4.15 Inch Length x 2.39 Inch Width x 0.81 Inch Height (106 mm x 61 mm x 21 mm)

Tech Info

RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements

Specifications:

Connector Type MTP
Fiber Count 6
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.