PANDUIT | FQXN-12-10AS
QuickNet SFQ MPO-LC Cassette OM3 12 Fiber Method A

MFR PART #  FQXN-12-10AS
PART #  500769
Minimum 1 Each
Sign In For Inventory

Description

The QuickNet SFQ Fiber Cassette is OM3 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with integral shutters to prevent con tamination.

Applications

Data Center Cabling, Cable Management

Features

  • Allows system designers to tailor configuration, reach and breakout construction to application requirements to minimize waste, optimize cable management, speed deployment and improve flexibility and manageability for lower installation costs

Specification Description

Duplex Fiber Optic Cassette
Fiber Type: Multimode
Fiber Count: 12
Connector Type: LC Duplex to MPO Male
Material: Zirconia Ceramic
Sleeve Type: Split
Fiber Compatibility: OM3 10 GbE 50/125 um
Performance Level: Standard Loss
Return Loss: >26 dB
Insertion Loss: 0.75 dB Maximum
Polarity: Method A, Standard
Adapter Type: LC Duplex
Operating Temperature: 32 to 158 deg F (0 to 70 deg C)
Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
Dimension: 5.1 Inch Length x 4.2 Inch Width x 0.8 Inch Height (129 mm x 106 mm x 21 mm)

Tech Info

Meets or exceeds TIA/EIA-568-C.3 performance requirements. Supports IEEE 802.3ae and ANSI T11.2 (Fiber Channel) channel and link specifications. Compliant with ROHS 2002/95/EC.

Specifications:

Connector Type LC
Fiber Count 6
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.