PANDUIT | FRBC12X4YL
FiberRunner QuikLock Coupler 12x4 Yellow

MFR PART #  FRBC12X4YL
PART #  545367
Minimum 1 Each
Call for Availability

Description

The FiberRunner QuikLock Coupler is a pre-assembled coupler designed to quickly join two sections of channel and/or fittings in a cable routing system. The coupler measures 12 inches x 4 inches. No tools are required for installation.

Applications

Data Center Applications

Features

  • Pre-assembled to provide fast mechanical assembly of components
  • No tools required for installation; bolts loosen for component disassembly
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)

Specification Description

Coupler
Material: ABS
Color: Yellow
Dimension: 15.21 Inch Length x 4 Inch Width x 4.40 Inch Height (386.3 mm x 101.6 mm x 111.8 mm)

Tech Info

UL Listed, Compliant with the applicable tests in Telcordia GR-63-CORE, RoHS Compliant

Specifications:

Components COUPLERS / JUNCTIONS
Type CABLE ROUTING / WIRING DUCT
Finish YELLOW
Material PLASTIC
UNSPSC Code 39131712

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.