
Description
The FiberRunner 4x4 Spill-Over Junction Fitting is used in cable routing systems. It assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner Channels. It mounts directly to the existing installation with no alteration required. The spill-over junction fitti ng includes mounting hardware.
Applications
Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling. It is Suited for Data Center Applications where Cable is Routed from Distribution Areas to Equipment
Features
- Spill-overs allow safe transition from horizontal to vertical runs
- 2 Inch (50.8 mm) bend radius control
- Transition to channel, slotted channel and corrugated loom tubing
- Spill-over junction fittings can be retro-fitted to existing horizontal runs
- Spilling over the side into a 4x4 vertical exit
- Requires coupler to attach 4x4 FiberRunner channel and fittings to the vertical exit
- Mounts directly to existing installation with no alteration required
- Mounting hardware provided for secure attachment
- Cover - FRSPJC44YL for 4x4 Channel FRSPJC46YL for 6x4 Channel FRSPJC412YL for 12x4 Channel
- (1) FRBC4X4YL couplers required
Tech Info
UL Listed to 2024A, RoHS Complaint
Specifications:
Components | SPILLOUTS / DOWNSPOUTS |
---|---|
Finish | YELLOW |
Material | PLASTIC |
Type | CABLE ROUTING / WIRING DUCT |
UNSPSC Code | 39131712 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.