NEXTIVITY | G51-ME-003
CEL-FI GO G51 5G NR Cellular Coverage Solution
Description
The CEL-FI GO G51 solves coverage challenges for the shorter range of mid-band 5G NR.
Features
- Supports mid-band (3.5 GHz) with 100 MHz channel bandwidth.
- Set up without any testing or manual configuration.
- Release 17 NR repeater standard (TS 38.106 Rel 17).
- Dual-band relay for 2G, 3G, 4G and 5G cellular networks.
- Latest 4th generation Nextivi proprietary IntelliBoost chip.
- Up to 100 dB solves coverage challenges other solutions can?t.
- Operator Approved with No Noise Guarantee.
- Monitoring and management through WAVE Portal and App.
Specifications:
Type | REPEATER |
---|---|
UNSPSC Code | 43223100 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.