CHATSWORTH PRODUCTS (CPI) | GF-1A521-CB
Network Cabinet System, 23.6" Width x 43.3" Depth x 79.5" Height, Duct Size 20 to 34", Black Epoxy-Polyester Hybrid Powder Coat Paint, Steel/Aluminum, 2 Side Panel

MFR PART #  GF-1A521-CB
PART #  780170
Minimum 1 Each
Call for Availability

Description

GF-SERIES GLOBALFRAME CABINET SYSTEM, 23.6" (600mm) W x 43.3" (1100mm) D x 42 RMU H, 2 SIDE PANELS, VERTICAL EXHAUST DUCT 20-34" (508-863 mm) / STANDARD PALLET, PERFORATED METAL FRONT DOOR, SINGLE POINT SWING HANDLE LATCH, SINGLE SOLID METAL REAR DOOR, SINGLE POINT SWING HANDLE LATCH, BLACK, 6 - SLIDE

Features

  • Industry-Standard Sizes Make Selection Easy
  • Two Configurations to Support Front-to-Rear or Front-to-Top Airflow
  • Wide Range of Thermal and Cable Management Accessories
  • Fully Compatible with Aisle Containment Solutions

Specifications:

Color BLACK
Model MIXED USE
Nema Rating NO
Rack Units 42U
Overall Depth GREATER THAN 3’ TO 4’
Seismic Rating NO
Type FREE-STANDING
Overall Width GREATER THAN 1’ TO 2’
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.