CHATSWORTH PRODUCTS (CPI) | GF-1C210
GlobalFrame Cabinet, 42U, Perforated Metal Front Door, Double Perforated Metal Rear Doors, One (1) Side Panel, Universal Top Panel, Casters, Black, 31.49" (800 mm) W x 40.31" (1024 mm) D x 79.27" (2013 mm) H (max overall)

MFR PART #  GF-1C210
PART #  443715
Minimum 1 Each
Call for Availability

Description

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can’t be denied. As an easy-to-use, cost effective, computer and network equipment storage cabinet that compl ies with data center, computer room and premise network equipment room requirements, the enhanced frame design of the GlobalFrame handles up to 3000 lb (1360 kg) of equipment load. Equipment mounting rails are easily adjustable by loosening three hex n uts and the numbered markings provide easy vertical alignment during adjustment. The rails feature a Z-shaped design and have attachment points along the sides for accessory cable rings that create a vertical pathway for cables. Every cabinet includes a top panel, front and rear doors, PDU mounting brackets, casters, leveling feet and floor attachment brackets.

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Model SERVER
Material STEEL
Mounting Width 19"
Overall Depth GREATER THAN 3’ TO 4’
Overall Height GREATER THAN 6’ TO 7’
Overall Width GREATER THAN 2’ TO 3’
Nema Rating NO
Rack Units 42U
Seismic Rating NO
Type FREE-STANDING
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.