ZKTECO | GL-INBIO-PRO160
Access Control Biometric controller - 1 door

MFR PART #  GL-INBIO-PRO160
PART #  884111
Minimum 1 Each
Sign In For Inventory

Description

InBio Pro Series is a project oriented high-end product line with unique features such as embedded fingerprint verification and advanced access control functions, which can be managed by TCP/IP communication thru LAN or WAN networks. The InBio Pro Seri es are the perfect match for ZKBioSecurity web based software platform to provide a full featured biometric security solution. In combination with RS485 readers, the panels can authenticate users under multiple verification modes such as fingerprint, c ard and password for a higher security level. Truly Internal Biometric Identification. InBio Pro carries out the matching of fingerprints on the panels. The FR Series of readers transmit fingerprint templates to InBio Pro vis RS485 for fast and accurat e matching with templates stored in the database. Wiegand inputs are also provided for traditional RFID readers. Communicaiton: InBio Pro controllers can be installed easily on your network and support HTTP/HTTPS communication. Web server allows settin g and modification of network parameters directly and easily. Capacity: Support up to 20,000 fingerprint templates, 60,000 badge users and store up to 100,000 events and transactions. Data is preserved if power is lost. Controller continues to operate if network connection is interrupted. More than Door Control. Access additional control and interface. After programming, auxiliary relays can be functioned as lights, alarms and intrusion detection panels. Extra locking devices or gate controllers can be accessed. Options: InBio Pro controllers come in 3 sizes to suit project needs and reduce the cost of unused capacity. 1-door, 2-door, and 4-door models can be mixed and matched in an optimized system architecture. Advanced Access Control Built-In. Anti-Passback, First-Card Opening, Multi-Card Opening, Duress Password Entry, and Auxilary input/output linkages are built into controller firmware.

Specifications:

Number of Readers 1
Product Type EXIT DEVICE CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.