TEMPO COMMUNICATIONS | GMFT-MM
Mini FiberTools Kit (MultiMode)

MFR PART #  GMFT-MM
PART #  661663
Minimum 1 Each
Call for Availability

Description

The Mini fiberTOOLS consist of laser and LED sources, and optical power meters. The laser sources are available at 1310nm, 1490nm, 1550nm, and 1625nm. The LED sources are available at 850nm and 1300nm.
The optical power meters are available with Ge and fi

Features

  • Confirm network and device performance Features
  • All common bulkheads are supported
  • Universal bulkhead on optical power meters
  • USB download on the GRP 460
  • 2kHz tone output on all sources
  • Active detector feedback insures stable output power.

Specifications:

Type FIBER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.