PROXIM | GX-824-MM-LNK-A60 | 952-00318
Tsunami GX-824 Link, 920 Mbps FD, Gigabit Eth + MM Fiber, 2 ft - 60 cm antenna

MFR PART #  GX-824-MM-LNK-A60  | 952-00318
PART #  895122
Minimum 1 Each
Call for Availability

Description

Tsunami GX-824, is a very high throughput, extremely reliable and cost-effective, all outdoor unlicensed point-to-point (PtP) microwave solution operating in the 24 GHz band. With its capacity up to 900 Mbps full duplex (1,8 Gbps aggregate), hitless AC M and modulation schemes up to 1024QAM, Tsunami GX-824 brings new dimension to microwave links market and can be used as adequate alternative to 60 and 80 GHz millimeter wave links.

Features

  • 24 GHz Unlicensed Frequency bands
  • 3.5 to 112 MHz channels
  • Transmission capacity up to 900 Mbps
  • 1.8 Gbps for 2+0 configuration
  • Two Gigabit Ethernet + one SM/MM fiber interfaces
  • Jumbo packets up to 10,240 Bytes
  • Modulation type QPSK to 1024 QAM
  • Hitleapt

Specifications:

Device ACCESS POINTS, OUTDOOR
Technology POINT-TO-POINT
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.