MIDDLE ATLANTIC PRODUCTS | HDR-4
HDR Series Rack, HDR-4

MFR PART #  HDR-4
PART #  268472
Minimum 1 Each
Sign In For Inventory

Description

Beveled front door with flanges on all sides provides greater security for equipment; Reversible hinged door with lock and padlockable latch; Integral electrical box simplifies power distribution; Constructed of 16-gauge steel,; 24 wide by 36 high x 7-1/2 deep; Finished in a durable putty powder coat; Standard heavy-gauge, 10-32 threaded rackrail; 4 total rackspaces for equipment mounting in two sections; Ventilation slots on front cover address thermal management needs; 4-1/2 fan kit available, mounts externally to maximize equipment mounting and cable management space; Cable management features include a 7 x 4 cable pass-through on backpan, abundant cable tie points and integral lacing bar on top set of rackrail; 24 length of hook and loop fasteners included to facilitate cable management; Laser knockouts on the top, bottom and sides for cable entry

Features

  • Beveled front door with flanges on all sides provides greater security for equipment
  • Reversible hinged door with lock and padlockable latch
  • Integral electrical box simplifies power distribution
  • Constructed of 16-gauge steel,
  • 24 wide by 36 high x 7-1/2 deep
  • Finished in a durable putty powder coat
  • Standard heavy-gauge, 10-32 threaded rackrail
  • 4 total rackspaces for equipment mounting in two sections
  • Ventilation slots on front cover address thermal management needs
  • 4-1/2 fan kit available, mounts externally to maximize equipment mounting and cable management space
  • Cable management features include a 7 x 4 cable pass-through on backpan, abundant cable tie points and integral lacing bar on top set of rackrail
  • 24 length of hook and loop fasteners included to facilitate cable management
  • Laser knockouts on the top, bottom and sides for cable entry
  • Ideal for mounting patch panels with switches, hubs, routers and other equipment.

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.